LED arm-mounted luminaire 14

Article no.: 928650 14
plus VAT at the current rate Prices plus delivery costs
on request
In stock
61 pieces in stock

Select article variation and quantity

Type Unit price incl. VAT

Add to shopping list

    Share this product

    or copy this link

    Product details

    Technical Data

    Nominal voltage 250 V
    Power consumption 16 W
    Power supply Mains-powered
    Lamp replaceable no
    Number of LEDs 24
    Light colour neutral white
    Colour temperature 5,000 K
    Lamp body length 360 mm
    Lamp body width 80 mm
    Lamp body height 22.5 mm
    Overall height 1,070 mm
    Support arm reach 830 mm
    Plug type, input C
    On/Off switch yes
    Type of product Desk lamp / workstation lamp

    Identification numbers & Classifications

    Article number 928650 14
    EAN / GTIN 4062406193478
    Manufacturer number 928650 14

    Description

    Version:

    Arm-mounted light which uses maintenance-free LED technology to deliver uniform, homogeneous, shadow-free non-dazzling high-intensity light combined with exceptional energy efficiency. Dimmable up to 30% using the knob in the lamp head, with memory function.
    The light is mounted on an anodised aluminium arm. Light head of ABS. Mounting arm with 3D head joint.
    Operating radius of the 3D jointed arm 820 mm.
    Colour temperature neutral white 5,000 K.
    The lamp incorporates built-in LED bulbs. The light source (LED bulbs) can be exchanged by the manufacturer. The operating unit (mains adapter and cable) can be replaced by the customer.

    Supplied with:

    Table clamp (0 − 70 mm capacity). 3.0 m connection cable with Euro plug.

    Downloads & documents

    Suitable products

    Accessories

    Direct purchase

    Sign in to your Account

    To shopping cart