Worktop with dark grey plastic coating (Eluplan) 2500 mm

Article no.: 926241 2500
(312.00 € / 1 Square metre)
plus VAT at the current rate Prices plus delivery costs
on request
Subsequent delivery
0 pieces in stock
Forwarding delivery
Forwarding delivery

For bulky items, the final delivery costs will be calculated by our back office, depending on weight, size and delivery after completing your order. Your final bill could differ from your order confirmation e-mail.

Select article variation and quantity

Worktop length (mm) Unit price incl. VAT

Add to shopping list

    Share this product

    or copy this link

    Product details

    Technical Data

    Length 2,500 mm
    Depth 750 mm
    Thickness 50 mm
    Material of worktop Strip wood core with Eluplan plastic covering
    Worktop covering Eluplan (plastic), (linoleum covering)
    Coating thickness 2 mm
    Worktop surface Coating anti-static, highly abrasion-resistant, medium hardness, not colour-fast
    Colour of worktop surface dark grey
    ABS edge band 3 mm
    Type of product Workbench top

    Identification numbers & Classifications

    Article number 926241 2500
    EAN / GTIN 4062406106553
    Manufacturer number 926241 2500

    Description

    Version:

    Worktop depth 750 mm, thickness 50 mm: With holes on the underside of the worktop for attachment of drawer units and support legs (individual Vario components).
    Worktop for assembly, inspection, and laboratory work. The surface consists of a medium-hard covering that is permanently anti-static and highly wear-resistant, 2 mm thick. A central strip wood core and a matching bottom face covering ensure a non-warping worktop. The end faces are provided with a pale grey ABS edge strip, 3 mm thick. Eluplan worktops are largely resistant to oil, grease, weak acids, and alkalis. (These do, however, affect the appearance of the surface).

    Note:

    The Eluplan plastic coating is not colour-fast. No complaints will be accepted for changes in colour due to exposure to sun and light.

    Downloads & documents

    Direct purchase

    Sign in to your Account

    To shopping cart