Vario workbench with drawer casing 24G, with electric height adjustment, Beech marine ply worktop 2000/DE mm

Article no.: 923294 2000/DE
plus VAT at the current rate Prices plus delivery costs
on request
Subsequent delivery
0 pieces in stock
Forwarding delivery
Forwarding delivery

For bulky items, the final delivery costs will be calculated by our back office, depending on weight, size and delivery after completing your order. Your final bill could differ from your order confirmation e-mail.

Standard configurations usually have faster delivery times.

Select article variation and quantity

Worktop length (mm) Unit price incl. VAT
  • Design version: Steel hollow section construction
  • Height adjustment workstation: 850-1050
  • Drawer/pull-out shelf load capacity: 75
  • Workbench/desk load capacity - maximum distributed load (on wood): 400
  • Type of height adjustment: electrical

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Design version Steel hollow section construction
Material thickness 1 mm
Height adjustment workstation 850-1050 mm
Drawer/pull-out shelf load capacity 75 kg
Workbench/desk load capacity - maximum distributed load (on wood) 400 kg
Type of height adjustment electrical
Insert thickness 50 mm
Drawer runner extension (partial/full extension) 100 %
Drawer usable area in G 20×20
Cylinder lock modular lock barrel
Colour selection RAL 9002, 7035, 7005, 7016, 6011, 5018, 5012, 5011, 5005, 3003
IP Index of Protection IP 20
Serie vario
Height adjustment range 850 mm - 1,050 mm
Worktop length 2,000 mm
Worktop depth 750 mm
Worktop thickness 50 mm
Drawer body height 300 mm
Drawer body width 600 mm
Drawer body depth 650 mm
Drawer body usable height 225 mm
Drawer usable width 500 mm
Drawer usable depth 500 mm
Drawer usable width in G 20
Drawer usable depth in G 20
Plug type, input F
Supply voltage 250 V
Nominal voltage 250 V
Lifting speed 9 mm/s
Number of drawers 2
maximum load capacity 400 kg
Electronic locking system can be retrofitted yes
ComfortClose no
Weight 104 kg
Power supply Rechargeable battery-powered; Mains operated
Type of product Workbench

Identification numbers & Classifications

Article number 923294 2000/DE
EAN / GTIN 4062406103279
Manufacturer number 923294 2000/DE

Description

Version:

Workbench in sturdy steel construction. Support legs 50 mm wide with cross bracing. With 1 pair of stabilising plates for stiffening. Stepless electric drive for height adjustment. Height adjustment by pushbutton. Connecting cable with German Schuko plug. Power supply 250 V / 50 Hz with maximum 340 W. 100% full extension drawers with differential runners and 75 kg load capacity. Drawer casing 24G can be locked centrally with cylinder lock.

Function:

IP20: Protected against penetration by foreign bodies with ⌀ < 12 mm, however touching should be avoided, and offers no protection against water.

Fitted with:

Drawer front height, mm: 75‑150

Supplied with:

2 × support legs with electric height adjustment, 1 × pair of stabilising plates, drawer cabinet, worktop.

Optional extras:

Additional accessories such as side panels, etc. can be found under GridLine individual components in Group 92.

Colour:

Casing body, support legs and drawer body RAL 7035 light grey, drawer fronts RAL 7016 anthracite, powder-coated. Drawer body not configurable, always RAL 7035 light grey.

Note:

Supplied as components, not assembled. The position of the manual pushbutton can be freely selected. When benches are installed in a row, it is essential that additional side plates No. 927220 are fitted.

Downloads & documents

Suitable products

From the same series "vario" View all

Direct purchase

Sign in to your Account

To shopping cart