Barrel sleeve 225-010-40 without lock barrel

Article no.: 914207
plus VAT at the current rate Prices plus delivery costs
on request
Delivery in 3 - 4 working days
1 pieces in stock

Select article variation and quantity

Unit price incl. VAT

Add to shopping list

    Share this product

    or copy this link

    Product details

    Technical Data

    Locking type Barrel sleeve for cylinder lock
    for workstations and storage solutions from build year Mid-2000
    for workstations and storage solutions up to build year Mid-2008
    Material of sleeve Brass
    suitable for Drawer unit groups 92, 93
    not suitable for Doors in the no. range drawer units
    Locking tongue width 15.5 mm
    Locking tongue length 30.5 mm
    Shape of locking tongue angled
    Locking lever travel 180 degrees
    Fastening materials supplied yes
    The lock barrel can be fitted directly yes
    Recess for locking cylinder shape yes
    Lock barrels can be changed yes
    HO locking system barrels can be fitted yes
    Supplied without lock barrel yes
    Type of product Barrel sleeve

    Identification numbers & Classifications

    Article number 914207
    EAN / GTIN 2050000977657
    Manufacturer number 501241 637790 0001

    Description

    Version:

    Angled locking tongue 30.5 mm long, 15.5 mm wide, handle locking rotation 180°.

    Suitable for:

    All drawer units for workbenches, system workstations, work tables, tool cabinets, and roller cabinets in the number range 920000 - 920130 and 932000 - 933427; 933500, 933720 - 933900 and 934800 - 934830 from build year mid-2000 to mid-2008.
    Exception: Not for doors in the above number ranges (barrel sleeve No. 914200), nor for full-width drawers in workbench No. 932600 (barrel sleeve No. 914203 since August 2006).

    Supplied with:

    Barrel sleeve complete with locking tongue, including fastening nut.

    Downloads & documents

    Services & product advisors

    Direct purchase

    Sign in to your Account

    To shopping cart