• Die Büros von Hoffmann Italia Spa bleiben vom 12. bis einschließlich den 16. August geschlossen. Sie können Ihre Bestellungen weiterhin über den eShop aufgeben und sie werden wie gewohnt von unserem Logistik-Zentrum bearbeitet.

Circlip pliers SizeA31

Article no.: 87534120
plus VAT at the current rate Prices plus delivery costs
on request
Available in 2-3 weeks
{0} pieces in stock

Select article variation and quantity

Unit price incl. VAT
Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Type of product Circlip Pliers

Identification numbers & Classifications

Article number 87534120
EAN / GTIN 4005887004666
Manufacturer number 87534120
L-Number L60010 6843

Description

Description:

Direction instructions for pliers texts:
  • Scope of application
  • Unique selling point/special feature
  • Properties head
  • Properties handle
  • Joint property
  • Surface/Material property
  • DIN

Feature:

  • Handles: chequered
  • Head: chrome-plated
  • Gr.: A31
  • Length [mm): 200 mm
  • Width mm (b): 107 mm

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart