General-purpose knife CutiX® with magnesium handle and 3 blades, 18 mm, overall length: 165mm

Article no.: 845051 165
Net price: €21.80
on request
In stock
196 pieces in stock
Delivery time approx. 1-2 working days

Delivery times are estimates for standard shipping and are based on current stock levels, time and date of order receipt and delivery capacity.

Delivery times are not available for orders of items that are shipped by carrier, items that are not in stock and items that are ordered directly from the manufacturer.

Select article variation and quantity

overall length (mm) Unit price incl. VAT

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Blade length 100 mm
Blade width 18 mm
Blade thickness 0.5 mm
overall length 165 mm
Number of blades 3
Number of snap-off points 8
Material of handle Magnesium
Type of product Cutter knives

Identification numbers & Classifications

Article number 845051 165
EAN / GTIN 4003773087533
Manufacturer number 90 10 165 BK

Description

Version:

Reliable companion with unique blade stabilisation. Innovative stabilisation rail with variable extension functionality. Sturdy, long-life magnesium body. As light as plastic, as strong as die-cast aluminium. Attachment eye for securing the tool. With 3 snap-off blades with 8 segments, 18 mm wide.

Advantage:

  • Separate flat and ergonomic slider for blade and stabilisation rail. No accidental actuation of the slider.
  • Unique blade stabilisation. Apply targeted pressure without risk of injury. No accidental bending or breaking of the blade.

Spare part:

Spare blades see No. 845010 size 10; 845015 size 10; 845016 size 10; 845018 size 50; 845019 size 50; 845021 size 10; 845023 size 50.

Downloads & documents

Suitable products

Services & product advisors

Direct purchase

Sign in to your Account

Are you a new customer?

To shopping cart