{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
length when folded away | 93 mm | |
overall length | 150 mm | |
Blade magazine in the cutter | yes | |
Blade adjustable to multiple positions | no | |
Blade can be changed without tools | yes | |
Type of product | Cutter knives |
Article number | 844895 150 | |
EAN / GTIN | 4045197593894 | |
Manufacturer number | 844895 150 |