Spare blades set, 10 pieces, trapezoidal shape bimetal 10

Article no.: 844730 10
Set price 10 Piece (1.11 € / 1 Piece)
plus VAT at the current rate Prices plus delivery costs
on request
In stock
2,497 pieces in stock

Select article variation and quantity

number Unit price incl. VAT

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Blade length 59.5 mm
Blade width 18.7 mm
Blade thickness 0.65 mm
Number of blades 10
Blade shape Trapezoidal
Coating TiN
Type of product Blade

Identification numbers & Classifications

Article number 844730 10
EAN / GTIN 2050002011762
Manufacturer number 1057.0650/TGL(59.5)-7.1-1000

Description

Version:

Unbreakable bimetal blade. High quality tool steel as backing material with TiN-coated HSS blade up to 5 times longer tool life compared to conventional standard trapezoidal blades.

Advantage:

Reduced risk of injury, permits special cutting operations in confined areas.

Suitable for:

Universal trimming knives No. 844700844850, 844890 and 844895.

Downloads & documents

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart