{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
overall length | 150 mm | |
maximum width across flats | 19 mm | |
overall length | 6 in | |
Jaw position | 22 degrees | |
Manufacturing process | drop-forged and hardened | |
non-sparking | no | |
Scaling | yes | |
Grips | no | |
Type of product | Adjustable spanners |
Article number | 814002 150 | |
EAN / GTIN | 4062406074654 | |
Manufacturer number | 814002 150 |
This article |
Recommendations |
||
---|---|---|---|
![]() ![]() Adjustable spanner 150 mm
on request
In stock
748 pieces in stock
£10.29
plus VAT at the current rate
Prices plus delivery costs
|
on request
In stock
1,948 pieces in stock
£12.84
plus VAT at the current rate
Prices plus delivery costs
|
on request
In stock
2,011 pieces in stock
£10.89
plus VAT at the current rate
Prices plus delivery costs
|
|
non-sparking | no | no | no |
overall length | 150 | 150 | 150 |
overall length | 6 | 6 | 6 |
Grips | no | yes | no |
Jaw position | 22 | 22 | 22 |
Scaling | yes | yes | yes |
Type of product | Adjustable spanners | Adjustable spanners | Adjustable spanners |