Adjustable spanner with coated handle, overall length: 100mm

Article no.: 813961 100
Price per 1 Piece
plus VAT at the current rate Prices plus delivery costs
Individual prices for business customers after login.
Do you want to order more than one article? To quick entry
on request
In stock
534 pieces in stock

Select article variation and quantity

overall length (mm) Unit price incl. VAT

Availability

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

overall length 100 mm
maximum width across flats 13 mm
overall length 4 in
Jaw position 22 degrees
non-sparking no
Scaling yes
Grips yes
Type of product Adjustable spanners

Identification & Classification

Article number 813961 100
EAN / GTIN 4062406069674
Manufacturer number 813961 100
Manufacturer Hoffmann Supply Chain GmbH & Co. KG, Poststraße 15, 90471 Nürnberg, Germany, www.hoffmann-group.com

Description

Version:

Slim design with double-T-profile shank. Jaw angle 22°. Drop-forged and hardened. With scale on the jaw.
With non-slip grip.
Adjustable spanner, chrome-plated.

Downloads & documents

Services & product advisors

Forms

If you see this, something went wrong, or you disabled javascript

Flyers

If you see this, something went wrong, or you disabled javascript

Promotions

If you see this, something went wrong, or you disabled javascript
Direct purchase

Sign in to your Account

Your contact person
To shopping cart