{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Jaw length | 22 mm | |
Jaw capacity | 0 mm - 40 mm | |
overall length | 180 mm | |
Type of product | Pliers Wrench |
Article number | 813702 180 | |
EAN / GTIN | 4003773084273 | |
Manufacturer number | 86 01 180 |
This article |
Recommendations |
|
---|---|---|
Pliers wrench, Overall length: 180mm
on request
In stock
129 pieces in stock
45,80 €
plus VAT at the current rate
Prices plus delivery costs
|
on request
In stock
414 pieces in stock
46,97 €
plus VAT at the current rate
Prices plus delivery costs
|
|
overall length | 180 mm | 180 mm |
Jaw length | 22 mm | 23 mm |
Jaw capacity | 0 mm - 40 mm | 0 mm - 40 mm |
Type of product | Pliers Wrench | Pliers Wrench |