VDE electrician’s penknife Blade 40mm

Article no.: 77020701
plus VAT at the current rate Prices plus delivery costs
on request
Available in 1-2 weeks
{0} pieces in stock

Select article variation and quantity

Unit price incl. VAT
Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Add to shopping list

    Share this product

    or copy this link

    Product details

    Technical Data

    Type of product Cable knife

    Identification numbers & Classifications

    Article number 77020701
    EAN / GTIN 4018754253654
    Manufacturer number 77020701
    L-Number L60010 6431

    Description

    Description:

    • With hook blade
    • For slitting and stripping damp room cables
    • Handle made of tough elastic, impact-resistant plastic
    • With blade protection

    Feature:

    • Blade dimensions: 40 mm
    • Length [mm): 210 mm
    • Weight: 96 g

    Services & product advisors

    Direct purchase

    Sign in to your Account

    To shopping cart