Ideal snips with 2-component handle 230 mm

Article no.: 767055 230
plus VAT at the current rate Prices plus delivery costs
on request
In stock
3 pieces in stock

Select article variation and quantity

overall length (mm) Unit price incl. VAT

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

overall length 230 mm
Length cutter 30 mm
Application type left-hand cutting
Type of product Scissors

Identification numbers & Classifications

Article number 767055 230
EAN / GTIN 4010220031964
Manufacturer number D39ASSL

Description

Version:

Shears head in stainless steel (min. HRC 61). Compact shears head with partly recessed head screws. 2-component handle with non-slip insert of soft material, easy on the hand. Reduced handle opening angle for optimised handling whilst maintaining the cutting length. Central locking bar for simple operation without changing grip (for right-hand and left-hand operation). Cutting power: Metal sheets up to 1.8 mm, stainless steel sheets up to 1.2 mm.

Advantage:

Extremely robust fabric with sintered steel inlay for easy and wear-resistant cutting. Minimal applied force thanks to small opening width of the handle and double leverage.

Downloads & documents

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart