{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Manufacturer's designation | 100 | |
Hammer head ⌀ | 40 mm | |
Series | 100 | |
Head length with inserts | 110 mm | |
Handle length | 320 mm | |
Body ⌀ | 40 mm | |
Weight | 0.656 kg | |
Material of insert | Cellidor, yellow, hard | |
Material of the handle | Ash | |
dead-blow | no | |
Inserts can be combined | yes | |
Type of product | Hammer |
Article number |
754500 40
Copy |
|
EAN / GTIN |
4013288001177
Copy |
|
Manufacturer number |
05000025001
Copy |
|
Manufacturer | Wera Werkzeuge GmbH, Korzerter Straße 21-25, 42349 WUPPERTAL, Germany, www.wera.de |