Carpenter's claw hammer 567 g

Article no.: 751330 567
plus VAT at the current rate Prices plus delivery costs
on request
In stock
55 pieces in stock
Delivery time approx. 1-2 working days

Delivery times are estimates for standard shipping and are based on current stock levels, time and date of order receipt and delivery capacity.

Delivery times are not available for orders of items that are shipped by carrier, items that are not in stock and items that are ordered directly from the manufacturer.

Select article variation and quantity

Weight without handle (g) Unit price incl. VAT

Add to shopping list

    Share this product

    or copy this link

    Product details

    Technical Data

    Weight without handle 567 g
    Handle length 325 mm
    Face ground
    Surface polished
    Type of product Hammer

    Identification numbers & Classifications

    Article number 751330 567
    EAN / GTIN 8024886009553
    Manufacturer number 085AL 20OZ

    Description

    Version:

    Drop-forged hammer head, hardened and tempered. With ground face and well-formed claw. Good protection against accidents due to aluminium rectangular section handle securely pressed into the head, and non-slip rubber handle.

    Material:

    Special tool steel.

    Downloads & documents

    Services & product advisors

    Direct purchase

    Sign in to your Account

    To shopping cart