{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Weight without handle | 1 kg | |
Handle length | 260 mm | |
Handle protection | Handle protection sleeve of steel | |
Material of the handle | Hickory | |
Type of product | Hammer |
Article number | 751015 1 | |
EAN / GTIN | 4016671029246 | |
Manufacturer number | 0004302-1000 |
This article |
Recommendations |
||
---|---|---|---|
![]() ![]() SecuTec® club hammer with handle protection sleeve 1 kg
on request
In stock
10 pieces in stock
BGN 71.31
plus VAT at the current rate
Prices plus delivery costs
|
on request
In stock
117 pieces in stock
BGN 38.92
plus VAT at the current rate
Prices plus delivery costs
|
on request
In stock
835 pieces in stock
BGN 24.74
plus VAT at the current rate
Prices plus delivery costs
|
|
Weight without handle | 1 | 1 | 1 |
Handle length | 260 | 260 | 260 |
Handle protection | Handle protection sleeve of steel | ||
Material | Special tool steel | ||
Material of the handle | Hickory | Hickory wood | |
Type of product | Hammer | Hammer | Hammer |