{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Weight without handle | 1.25 kg | |
Handle length | 260 mm | |
Type of product | Hammer |
Article number | 751010 1,25 | |
EAN / GTIN | 4045197611567 | |
Manufacturer number | 751010 1,25 |
This article |
Recommendations |
|
---|---|---|
![]() ![]() Club hammer with handle protection collar 1,25 kg
on request
In stock
61 pieces in stock
€20.30
plus VAT at the current rate
Prices plus delivery costs
|
on request
In stock
309 pieces in stock
€12.25
plus VAT at the current rate
Prices plus delivery costs
|
|
Weight without handle | 1.25 | 1.25 |
Handle length | 260 | 260 |
Material | Special tool steel | |
Material of the handle | Hickory wood | |
Type of product | Hammer | Hammer |