Engineer’s hammer with handle protection collar 300 g

Article no.: 750110 300
Net price: €10.80
Do you want to order more than one article? To quick entry
on request
In stock
3,417 pieces in stock
Delivery time approx. 1-2 working days

Delivery times are estimates for standard shipping and are based on current stock levels, time and date of order receipt and delivery capacity.

Delivery times are not available for orders of items that are shipped by carrier, items that are not in stock and items that are ordered directly from the manufacturer.

Select article variation and quantity

Weight without handle (g) Unit price incl. VAT

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Weight without handle 300 g
Handle length 300 mm
Type of product Hammer

Identification numbers & Classifications

Article number 750110 300
EAN / GTIN 4045197299925
Manufacturer number 750110 300

Description

Version:

With hickory handle ergonomic shape, varnished.
Hammer head drop-forged and ground to size. Carefully hardened and tempered. Head painted, face and peen bright finished.
With nylon handle protection sleeve. Size 200 − 1000 additionally with forged-on handle protection collar.

Standard:

Hammer head to DIN 1041.

Material:

Special tool steel.

Spare part:

Spare handle available under No. 751650 and for size 100 available under No. 751700 size 200.

Downloads & documents

Services & product advisors

Direct purchase

Sign in to your Account

Are you a new customer?

To shopping cart