Chisel and taper pin punch set in a plastic holder special quality 6

Article no.: 745100 6
plus VAT at the current rate Prices plus delivery costs
on request
In stock
237 pieces in stock
Delivery time approx. 1-2 working days

Delivery times are estimates for standard shipping and are based on current stock levels, time and date of order receipt and delivery capacity.

Delivery times are not available for orders of items that are shipped by carrier, items that are not in stock and items that are ordered directly from the manufacturer.

Select article variation and quantity

Number of tools Unit price incl. VAT

Add to shopping list

    Share this product

    or copy this link

    Offers

    Set with price advantage

    Product details

    Technical Data

    Number of tools 6
    Type of product Chisels

    Identification numbers & Classifications

    Article number 745100 6
    EAN / GTIN 7610733086863
    Manufacturer number 855.BL

    Description

    Version:

    Flat and cross-cut chisels for metal, and taper pin punches and centre punches with octagonal shanks, through hardened; chisels can be reground many times. Head specially annealed to prevent splintering.
    Special quality = Highest possible point hardness − approx. 59 HRC − with exceptional toughness.

    Material:

    Extra chrome vanadium steel, chrome-plated.

    Content:

    Centre punch: 1 pc. 120×12 mm
    Taper pin punch: 1 pc. each ⌀ 4; 5 mm
    Flat cold chisel: 1 pc. each 165; 180 mm
    Cross-cut cold chisel: 1 pc. 165 mm

    Downloads & documents

    Suitable products

    Spare parts

    Services & product advisors

    Direct purchase

    Sign in to your Account

    To shopping cart