Precision wire stripper, steplessly adjustable, for wire ⌀: 016-08mm

Article no.: 728501 016-08
plus VAT at the current rate Prices plus delivery costs
on request
Delivery in 3 - 4 working days
3 pieces in stock

Select article variation and quantity

for wire ⌀ (mm) Unit price incl. VAT

Add to wishlist

Share this product

or copy this link

Offers

Product details

Technical Data

for wire ⌀ 0.16 mm - 0.8 mm
for conductor cross section AWG 34-20
Type of product Knives

Identification numbers & Classifications

Article number 728501 016-08
EAN / GTIN 4062406303044
Manufacturer number 728501 016-08

Description

Version:

The sensing system automatically adjusts the blades and pressure to the respective cross-section. This ensures the wire stripping is performed without causing damage. With adjustable and scalable length end stop over a working range of 5 to 45 mm. Suitable for right and left hand rotation.

Application:

For fine stranded conductors and wires, PVC, PTFE/Teflon, Kynar insulations amongst others. Particularly for cable stripping when the conductor cross section changes frequently.

Downloads & documents

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart