Electronics side cutter Super Knips®, conductive grips 125 mm

Article no.: 726660 125
plus VAT at the current rate Prices plus delivery costs
on request
In stock
704 pieces in stock

Select article variation and quantity

overall length (mm) Unit price incl. VAT
  • electrostatic characteristic: EGB/ESD
  • Cutting chamfer: without bevel
  • Material: Special quality tool steel, oil-hardened

Add to shopping list

    Share this product

    or copy this link

    Product details

    Technical Data

    overall length 125 mm
    electrostatic characteristic EGB/ESD
    Cutting chamfer without bevel
    Material Special quality tool steel, oil-hardened
    Head width 13.5 mm
    Cutter length 9 mm
    Cutting capacity copper wire up to ⌀ 0.2 mm - 1.6 mm
    Cutting capacity medium-hard steel wire 0.2 mm - 1.2 mm
    Standard DIN ISO 9654
    Handle Multi-component covering
    Manufacturing process Cutting edges induction hardened (approx. 64 HRC)
    Surface black burnished
    with return spring yes
    with wire holder no
    Type of product Cutting pliers

    Identification numbers & Classifications

    Article number 726660 125
    EAN / GTIN 4003773025184
    Manufacturer number 78 61 125 ESD

    Description

    Version:

    Slim head with precision ground cutter, without chamfer. Handles with multi-component covering, with opening spring. Suitable for ESDs.

    Application:

    Suitable even for cutting glass fibre cable (fibre optic cable).

    Material:

    Special tool steel, burnished.

    Downloads & documents

    Services & product advisors

    Direct purchase

    Sign in to your Account

    To shopping cart