Electronics side cutter, standard head shape 125 mm

Article no.: 726210 125
plus VAT at the current rate Prices plus delivery costs
on request
Delivery in 3 - 4 working days
22 pieces in stock

Select article variation and quantity

Overall length (mm) Unit price incl. VAT
  • electrostatic characteristic: EGB/ESD
  • Cutting chamfer: fine bevel

Add to shopping list

    Share this product

    or copy this link

    Offers

    Set with price advantage

    Product details

    Technical Data

    overall length 125 mm
    electrostatic characteristic EGB/ESD
    Cutting chamfer fine bevel
    Head width 12 mm
    Cutter length 11.5 mm
    Cutting capacity copper wire up to ⌀ 0.2 mm - 1.6 mm
    Type of product Cutting pliers

    Identification numbers & Classifications

    Article number 726210 125
    EAN / GTIN 4045197976482
    Manufacturer number 726210 125

    Description

    Version:

    Precision machined with slim shape. Cutting edges induction hardened (62 - 64 HRC). Non-reflecting surface, matt shot-blasted with inlaid joint and countersunk screw. Double interchangeable springs for easy operation. 2-component conductive grips. Suitable for ESDs. Cutting edges precision ground.

    Material:

    CNC-machined special tool steel for extremely accurate tolerances.

    Downloads & documents

    Services & product advisors

    Forms

    If you see this, something went wrong, or you disabled javascript

    Flyers

    If you see this, something went wrong, or you disabled javascript

    Promotions

    If you see this, something went wrong, or you disabled javascript
    Direct purchase

    Sign in to your Account

    To shopping cart