Side cutter chrome-plated, with grips, overall length: 160mm

Article no.: 724840 160
Net price: €18.90
on request
In stock
1,365 pieces in stock
Delivery time approx. 1-2 working days

Delivery times are estimates for standard shipping and are based on current stock levels, time and date of order receipt and delivery capacity.

Delivery times are not available for orders of items that are shipped by carrier, items that are not in stock and items that are ordered directly from the manufacturer.

Select article variation and quantity

overall length (mm) Unit price incl. VAT

Add to wishlist

Share this product

or copy this link

Offers

Product details

Technical Data

overall length 160 mm
Cutting capacity soft wire up to ⌀ 2.8 mm
Cutting capacity hard wire up to ⌀ 2 mm
Standard DIN ISO 5749
Handle Multi-component covering with non-slip Haptoprene surface
Manufacturing process Cutting edges induction hardened (approx. 62 HRC)
Material Chromium vanadium steel
Surface chrome-plated
Heavy-duty diagonal side cutter no
with selectable return spring no
Type of product Cutting pliers

Identification numbers & Classifications

Article number 724840 160
EAN / GTIN 4045197417022
Manufacturer number 724840 160

Description

Version:

Slim shape with induction hardened cutting edges (approx. 62 HRC).
Jaws chrome-plated, handles with ergonomically optimised multi-component coverings with non-slip Haptoprene surface.

Standard:

DIN ISO 5749

Material:

Chrome vanadium steel, drop-forged and oil-hardened.

Downloads & documents

Services & product advisors

Direct purchase

Sign in to your Account

Are you a new customer?

To shopping cart