This article is no longer part of the assortment. If you are looking for an alternative, please note the links or get in contact with us.

Alternative article:

Assembly pliers for snap rings, overall length: 200mm

Article no.: 719955 200
  • Use of circlip pliers: Snap rings and retaining rings without holes.

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Use of circlip pliers Snap rings and retaining rings without holes.
overall length 200 mm
Gap minimal 2.2 mm
for shaft ⌀ from 12 mm
Jaw shape 30° angled
Handle plastic coated
Material Chrome vanadium steel
Surface burnished
Joint with integral opening spring yes
Exchangeable points no
Type of product Circlip Pliers

Identification numbers & Classifications

Article number 719955 200
Manufacturer number 45 21 200

Description

Version:

Specially shaped tips for assembly using snap rings without holes. With opening spring.
Pliers burnished, plastic coated handles. Jaws 30° angled.

Application:

For snap rings and retaining rings without holes.

Standard:

DIN ISO 5743

Material:

Chrome-vanadium electro-steel, forged and oil-hardened.

Downloads & documents

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart