3M™ Protective Coverall, 4535-M

Article no.: 7100217011
plus VAT at the current rate Prices plus delivery costs
  • Minimum order quantity 20 pieces
  • Order steps: 20 pieces
on request
Available in 2-3 weeks
{0} pieces in stock

Select article variation and quantity

Unit price incl. VAT
Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Add to shopping list

    Share this product

    or copy this link

    Product details

    Technical Data

    Unisex size M
    Type of product Disposable overalls

    Identification numbers & Classifications

    Article number 7100217011
    EAN / GTIN 58887862357049
    Manufacturer number 7100217011
    L-Number L01740 1

    Description

    Version:

    Specifications Met: CE Category III// EN 1073-2 Particulate Radioactive Contamination// EN 13034:2005+A1:2009 Type 6 Liquid Splash// EN ISO 13982-1:2004 Type 5 Hazardous Dusts
    Product Type: Disposable Coverall
    Product Colour: White
    Recommended Industry: Transportation

    Description:

    3M™ Particulate Filter PF10 P3 R D DT-1135E provides protection against particles such as dust, mists, aerosols, smoke, mould and bacteria. It is designed for use with certain 3M™ tight-fitting respirators in negative pressure mode as well as 3M™ Powered Air Respirators PF-602E+ and PF-602E-ASB.

    Feature:

    Type 5/6 Coverall made from extremely soft, lightweight, yet durable fabric which provides a good barrier to hazardous particles and limited liquid splash
    Special breathable panel hood design combined with large breathable back panels reduce the risk of heat stress in hot environments
    2-way zip and storm flap with elasticated apertures reduces the risk of skin exposure
    Anti-static coating EN 1149-5 reduces static discharge and the risk of sparks
    Knitted cuffs with elasticated waist and ankles for increased comfort and freedom of movement

    Note:

    Asbestos removal
    Asbestos inspection
    Paint spraying & coating
    Insulation work
    Physically demanding activities
    Light industrial cleaning
    Machine Maintenance
    Grinding & polishing
    Cement production

    Downloads & documents

    Services & product advisors

    Direct purchase

    Sign in to your Account

    To shopping cart