This article is no longer part of the assortment. If you are looking for an alternative, please note the links or get in contact with us.

Trainee mechanical fitter’s tool kit, 43 pieces for industrial mechanics without folding box

Article no.: 680265

Select article variation and quantity

Number of tools Unit price incl. VAT

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Type of product tool set

Identification numbers & Classifications

Article number 680265
EAN / GTIN 2050001017550
Manufacturer number 680265

Description

Application:

Contains a high quality basic tool kit for trainee mechanical fitters, based on the existing workshop tool kit.

Content:

Magnetic holder: 3 pcs. No. 085915 size 20
GARANT calipers: 1 pc. No. 410100 size 150
Try square: 1 pc. No. 452600 size 100X70
Precision spring dividers: 1 pc. No. 457000 size 150
Scriber, straight: 1 pc. No. 458500
Steel scale: 1 pc. No. 461805 size 300
GARANT locking tape measure: 1 pc. No. 462210 size 2
DICK hand file, cut 1 (bastard): 1 pc. each No. 510100 size 150; 250
DICK hand file, cut 3 (smooth): 1 pc. each No. 510300 size 150; 250
DICK three-square file, cut 1 (bastard): 1 pc. No. 511100 size 250
DICK three-square file, cut 3 (smooth): 1 pc. No. 511300 size 200
DICK square file, cut 1 (bastard): 1 pc. No. 512100 size 250
DICK square file, cut 3 (smooth): 1 pc. No. 512300 size 150
DICK round file, cut 1 (bastard): 1 pc. No. 514100 size 250
DICK round file, cut 3 (smooth): 1 pc. No. 514300 size 200
Hardwood file handles: 5 pcs. No. 519400 size 100 and 5 pcs. size 120
File brush: 1 pc. No. 576000 size 115x40
GARANT slot-head screwdriver: 1 pc. No. 660030 size 5.5
PB Swiss Tools flat chisel: 1 pc. No. 740900 size 150
PB Swiss Tools taper pin punch: 1 pc. each No. 745300 size 3; 6
PB Swiss Tools centre punch: 1 pc. No. 748900 size 120
GARANT engineer's hammer: 1 pc. No. 750110 size 500
RENNSTEIG three-edge hollow scraper: 1 pc. No. 836010 size 200
RENNSTEIG flat scraper: 1 pc. No. 837020 size 250
GARANT vice jaws (pair): 1 pc. No. 967711 size 125
Bench hand brush: 1 pc. No. 087553 size 280
uvex® safety glasses, clear: 1 pc. No. 096807 CLEAR
Ear defenders: 1 pc. No. 097763 SNR: 30 dB (A)
Leather work gloves (pair): 1 pc. No. 094055 size 10

Note:

Tools are supplied loose.

Downloads & documents

Services & product advisors

Direct purchase

Sign in to your Account

Are you a new customer?

To shopping cart