Bits set with drive tool 32 pieces M

Article no.: 676100 M
plus VAT at the current rate Prices plus delivery costs
on request
In stock
401 pieces in stock
Delivery time approx. 1-2 working days

Delivery times are estimates for standard shipping and are based on current stock levels, time and date of order receipt and delivery capacity.

Delivery times are not available for orders of items that are shipped by carrier, items that are not in stock and items that are ordered directly from the manufacturer.

Product details

Technical Data

Manufacturer's designation KK 70 Allround
Drive profile Screwdriver for Phillips; Pozidriv screwdriver; Slot-head screwdriver; Screwdriver for TORX® screws with hole; Hexagon screwdriver
Number of pieces 32
Drive tool Screwdriver handle
telescopic blade is retractable into the handle no
Type of product Bit tool

Identification numbers & Classifications

Article number 676100 M
EAN / GTIN 4013288157027
Manufacturer number 05057110001

Description

Version:

Practical Kraftform Kompakt® set of bits and drive tool for manual and machine drives. Kraftform handle with quick−change holder for 1/4 inch bits with C 6.3 and E 6.3 shank.

Application:

Popular standard profiles for standard screw connections.

Content:

Bits, length 25 mm, C 6.3, for Phillips: No. 675200 3 pcs. each size 1/25; 2/25; 3/25
Bits, length 25 mm, C 6.3, for Pozidriv: No. 675220 3 pcs. each size 1/25; 2/25; 3/25
Bits, length 25 mm, C 6.3, for hex socket: No. 675240 1 pc. each size 4; 5; 6
Bits, length 25 mm, C 6.3, for internal Torx® with pin: No. 675350 1 pc. each size TX10; TX15; TX20; TX25; TX30; TX40
Bits, length 25 mm, C 6.3, for slot-head: 1 pc. each size 0.6x4.5; 1.0x5.5; 1.2x6.5
Screwdriver handle: 1 pc. No. 676410 with „Rapidaptor” quick-change chuck C/E 6.3
„Rapidaptor” coupling shank: 1 pc. No. 675020 size 6.3K

Downloads & documents

Suitable products

Spare parts

Services & product advisors

You might also be interested in

Create new article code

Change article code

By means of article codes you can record your internal item numbers in the eShop.

Share this product

or copy this link

Add to shopping list

    Direct purchase

    Sign in to your Account

    To shopping cart