Bit for Torx®, 1/4 inch C 6.3 BiTorsion TX25

Article no.: 675550 TX25
plus VAT at the current rate Prices plus delivery costs
Do you want to order more than one article? To quick entry
  • Minimum order quantity 10 Piece
  • Order steps: 10 Piece
on request
Subsequent delivery
0 pieces in stock

Offers

Set with price advantage

Product details

Technical Data

Manufacturer's designation 867/1 TORX® BTZ
Torx® profile TX25
overall length 25 mm
Drive profile Screwdriver for TORX® screws
Bit hexagon shank C 6,3
Type of product Bit tool

Identification numbers & Classifications

Article number 675550 TX25
EAN / GTIN 4013288191991
Manufacturer number 05066126001

Description

Version:

For use in manual drivers or machines with suitable hexagon holder or for use in adapters No. 675000675050.
BiTorsion design with tempered torsion zone to absorb peak loads = longer tool life. Optimum effect when used with BiTorsion quick-change holder No. 675030.

Application:

For screws with Torx® profile.

Standard:

DIN ISO 1173.

Material:

Chrome vanadium special alloy, toughened.

Downloads & documents

Compare with similar products

This article


Recommendations


Bit for Torx®, 1/4 inch C 6.3 BiTorsion TX25

Bit for Torx®, 1/4 inch C 6.3 BiTorsion TX25

on request
Subsequent delivery
0 pieces in stock
€3.99
plus VAT at the current rate Prices plus delivery costs
on request
In stock
2,508 pieces in stock
from 1  Pieces
€1.09
plus VAT at the current rate Prices plus delivery costs
from 10  Pieces
€0.91
plus VAT at the current rate Prices plus delivery costs
Drive profile Screwdriver for TORX® screws Screwdriver for TORX® screws
overall length 25 25
Manufacturer's designation 867/1 TORX® BTZ
Bit hexagon shank C 6,3 C 6,3
Torx® profile TX25 TX25
Type of product Bit tool Bit tool

Services & product advisors

Create new article code

Change article code

By means of article codes you can record your internal item numbers in the eShop.

Share this product

or copy this link

Add to shopping list

    Select article variation and quantity

    Torx® profile Unit price incl. VAT
    Direct purchase

    Sign in to your Account

    To shopping cart