Screwdriver set for Phillips, with 2-component Haptoprene handle, Number of screwdrivers: 3

Article no.: 667706 3
Net price: €27.30
on request
In stock
2,255 pieces in stock
Delivery time approx. 1-2 working days

Delivery times are estimates for standard shipping and are based on current stock levels, time and date of order receipt and delivery capacity.

Delivery times are not available for orders of items that are shipped by carrier, items that are not in stock and items that are ordered directly from the manufacturer.

Select article variation and quantity

Number of screwdrivers Unit price incl. VAT
  • Material: Chromium vanadium steel

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Number of screwdrivers 3
Drive profile Screwdriver for Phillips
Type of shank round
Impact cap no
Material Chromium vanadium steel
Material of handle 2-component Haptoprene
Surface nickel-plated, chrome-plated
Blade tip black
Actuation hexagon yes
Cap rotatable no
stub screwdriver no
through blade no
reduced blade ⌀ at the front no
Type of product Screwdriver

Identification numbers & Classifications

Article number 667706 3
EAN / GTIN 4067263013600
Manufacturer number 667706 3

Description

Version:

Ergonomically shaped power grip with easy-grip Haptoprene surface and an impact-resistant plastic core. The special surface structure allows transmission of high torques, even with wet or oily hands. Blade of chrome vanadium steel. Surface nickel-plated and chrome-plated, black tip.
In sizes 2 and 3 with hexagon flats for wrench assistance.

Content:

1 each screwdriver No. 667702: Size 1; 2; 3

Downloads & documents

Suitable products

Services & product advisors

Direct purchase

Sign in to your Account

Are you a new customer?

To shopping cart