Screwdriver for Phillips, with 2-component Haptoprene handle 0

Article no.: 667702 0
Net price: €4.93
on request
In stock
32 pieces in stock
Delivery time approx. 1-2 working days

Delivery times are estimates for standard shipping and are based on current stock levels, time and date of order receipt and delivery capacity.

Delivery times are not available for orders of items that are shipped by carrier, items that are not in stock and items that are ordered directly from the manufacturer.

Select article variation and quantity

Cross-head size Unit price incl. VAT
  • Material: Chromium vanadium steel

Add to shopping list

    Share this product

    or copy this link

    Product details

    Technical Data

    Cross-head size 0
    Material Chromium vanadium steel
    for screw ⌀ up to 2 mm
    Blade length 60 mm
    overall length 140 mm
    Blade tip black
    Drive profile Screwdriver for Phillips
    Type of shank round
    Impact cap no
    Material of handle 2-component Haptoprene
    Surface nickel-plated, chrome-plated
    Actuation hexagon no
    stub screwdriver no
    reduced blade ⌀ at the front no
    Type of product Screwdriver

    Identification numbers & Classifications

    Article number 667702 0
    EAN / GTIN 4067263013563
    Manufacturer number 667702 0

    Description

    Version:

    Ergonomically shaped power grip with easy-grip Haptoprene surface and an impact-resistant plastic core. The special surface structure allows transmission of high torques, even with wet or oily hands. Blade of chrome vanadium steel. Surface nickel-plated and chrome-plated, black tip.

    Downloads & documents

    Services & product advisors

    Direct purchase

    Sign in to your Account

    Are you a new customer?

    To shopping cart