Single-pole phase tester 3 mm

Article no.: 665030 3
plus VAT at the current rate Prices plus delivery costs
on request
In stock
1,034 pieces in stock
Delivery time approx. 1-2 working days

Delivery times are estimates for standard shipping and are based on current stock levels, time and date of order receipt and delivery capacity.

Delivery times are not available for orders of items that are shipped by carrier, items that are not in stock and items that are ordered directly from the manufacturer.

Offers

Set with price advantage

Product details

Technical Data

Manufacturer's designation 247
Blade width 3 mm
Blade length 70 mm
overall length 145 mm
Test range 150 V - 250 V
Drive profile Slot-head screwdriver
Pocket clip yes
Type of product Voltage tester

Identification numbers & Classifications

Article number 665030 3
EAN / GTIN 4013288140289
Manufacturer number 05005655001

Description

Version:

Plastic handle with insulated screwdriver blade and pocket clip.
Testing range 150 - 250 V.

Note:

These voltage testers conform to VDE 0680/6 safety standards. Bulbs therefore are non−replaceable.

Downloads & documents

Services & product advisors

Create new article code

Change article code

By means of article codes you can record your internal item numbers in the eShop.

Share this product

or copy this link

Add to shopping list

    Direct purchase

    Sign in to your Account

    To shopping cart