Screwdriver for slot-head, with 2-component Haptoprene handle 10 mm

Article no.: 660030 10
Net price: €12.75
Do you want to order more than one article? To quick entry
on request
Not available
0 pieces in stock

Select article variation and quantity

Blade width b (mm) Unit price incl. VAT

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Blade width b 10 mm
Blade designation 6
Tip thickness a 1.6 mm
Blade length 180 mm
overall length 300 mm
Hexagon collar for wrench assistance 13 mm
Drive profile Slot-head screwdriver
Type of product Screwdrivers

Identification numbers & Classifications

Article number 660030 10
EAN / GTIN 4045197923134
Manufacturer number 660030 10

Description

Version:

Versatile, robust screwdriver with taper blade.
The special surface structure allows transmission of high torques, even with wet or oily hands. Blade of chrome vanadium special alloy combining maximum hardness and exceptional toughness.
Surface nickel-plated and chrome-plated, with black plane parallel stepped tip.
Power grip with non-allergenic, easy-grip Haptoprene surface and a core of particularly tough and impact-resistant polypropylene. From size 8 with hexagon flats for wrench assistance.
  • Stepped plane parallel tips match screw head slot sizes exactly.
  • Smooth, burr-free rounding of the end of the handle prevents friction in the palm of the hand.
  • Rounded ergonomic shape with comfortable easy-grip surface ensures non-fatiguing working and high torque transmission.
  • Non-roll flats.
  • Marked with drive symbol and size.
From size 8 with hexagon flats for wrench assistance.

Advantage:

  • Stepped plane parallel tips provide full-surface instead of linear contact, enabling higher torque transmission.
  • No cam-out effect.
  • Tips perfectly fit standard and non-standard screw slot sizes.
  • Smooth, burr-free rounding of the end of the handle prevents friction in the palm of the hand.
  • Rounded ergonomic shape with comfortable easy-grip surface ensures non-fatiguing working and high torque transmission.
  • Non-roll flats.
  • Marked with drive symbol and size.

Application:

For repair and assembly work, for loosening tight screws etc.

Downloads & documents

Services & product advisors

Direct purchase

Sign in to your Account

Are you a new customer?

To shopping cart