Torque screwdriver set, maximum torque: 250cNm

Article no.: 659938 250
plus VAT at the current rate Prices plus delivery costs

Add service:

  • Adding services is only available with JavaScript. Please turn to your contact person in confidence.
  • €62.00 /pcs.
on request
In stock
6 pieces in stock

Select article variation and quantity

maximum torque (cNm) Unit price incl. VAT
  • Square drive: 1/4
  • Direction of tightening: Right-hand tightening
  • Torque measuring accuracy: ±6
  • Bit socket: D 6,3
  • Test certificate: Manufacturer’s test certificate

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

maximum torque 250 cNm
Square drive 1/4 in
Direction of tightening Right-hand tightening
Torque measuring accuracy ±6 %
Bit socket D 6,3
Test certificate Manufacturer’s test certificate
Display analogue
Release signalling acoustic
Trigger principle mechanical slip clutch
Connection format Bit holder 1/4 inch
Measurement technology mechanical
Data can be recorded no
Setting the trigger value with adjustment scale
Feedback triggering
Reversible reading Nm
Measurement process Torque
Adjustable trigger value adjustable
Standard ISO 6789
Type of product Torque screwdriver

Identification numbers & Classifications

Article number 659938 250
EAN / GTIN 3148516763693
Manufacturer number A.402J2

Description

Version:

Robust torque screwdriver, adjustable with parallax-free micrometer scale. 1/4 inch internal square at the end of the handle.

Function:

When the set torque is reached the screwdriver triggers and signals clearly (audibly and perceptibly). It is then again immediately ready for use.

Standard:

Tested to DIN EN ISO 6789.

Content:

9 bits assorted: 1 pc. each of: PZ 1-2-3; hexagon 3-4-5 mm; slot-head 4.5-6.5-8
Ratchet handle: No. 659937
Bit extension: 100 mm
Torque screwdriver No. 659936: 1 pc. size 250

Note:

The guaranteed measuring accuracy of the torque is achieved only once the torque range has been calibrated to DIN EN ISO 6789.

Downloads & documents

Suitable products

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart