“Torsiometer” torque screwdriver 75 cNm

Article no.: 659200 75
plus VAT at the current rate Prices plus delivery costs

Add service:

  • Adding services is only available with JavaScript. Please turn to your contact person in confidence.
  • €4.63 /pcs.
    Note:

    The legibility of the font size may be affected due to the number of characters.

    Processing time approx. 1-3 working days
  • €90.00 /pcs.
on request
Subsequent delivery
0 pieces in stock

Select article variation and quantity

maximum torque (cNm) Unit price incl. VAT
  • Direction of tightening: For right- and left-hand tightening
  • Torque measuring accuracy: ±4
  • Bit socket: F 6.3

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

maximum torque 75 cNm
Direction of tightening For right- and left-hand tightening
Torque measuring accuracy ±4 %
Bit socket F 6.3
Series TORSIOMETER 760
Overall length L 185 mm
Torque range 15 cNm - 75 cNm
Torque range 1.5 lbfin - 6.5 lbfin
Scale graduation, 1 graduation = 2.5 cNm
Display analogue
Release signalling akustisk; haptisk
Trigger principle mechanical short-travel release
Connection format Bit holder 1/4 inch
Measurement technology mechanical
Torque fixed setting no
Data can be recorded no
Setting the trigger value Memory pointer
Feedback displaying
Reversible reading cNm; lbfin
Measurement process Torque
Adjustable trigger value non-adjustable
Standard DIN EN ISO 6789
Weight 225 g
Type of product Torque screwdriver

Identification numbers & Classifications

Article number 659200 75
EAN / GTIN 4018754118908
Manufacturer number 51040007

Description

Version:

Ergonomic handle with torsion rod measuring device.
Scale with memory pointer for right hand threads.
Units of measurement: cNm, lbfin

Application:

For controlled single tightening of screws and for controlled measurements.

Standard:

Tested to DIN EN ISO 6789.

Note:

The guaranteed measuring accuracy of the torque is achieved only once the torque range has been calibrated to DIN EN ISO 6789.

Downloads & documents

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart