Reducer piece, Type: 5

Article no.: 649505 5
Copy
Price per 1 Piece
Net price: 12,25 €
In stock

Select article variation and quantity

Type Unit price incl. VAT

Availability

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Number of pieces 1
Drive square [x] 1/2 in
Drive square [y] 3/8 in
Type of product Screwdriver set

Identification & Classification

Article number 649505 5
Copy
EAN / GTIN 4018754013029
Copy
Manufacturer number 13030002
Copy
Manufacturer STAHLWILLE Eduard Wille GmbH & Co. KG, Lindenallee 27, 42349 WUPPERTAL, Germany, www.stahlwille.de

Description

Version:

External and internal square drives to DIN 3120.
Forged external square drives with spring-mounted balls or pins, internal square drives with hole or snap grooves.
Reducer piece

Standard:

DIN 3123-A

Material:

Chrome alloy steel, non-flaking, chrome-plated over nickel.

Downloads & documents

Direct purchase

Add articles directly to the cart:

Sign in to your Account

Are you a new customer?

Login

Your contact person
To shopping cart