• The item cannot be ordered due to missing prices.

Hexagon socket, 3/4 inch, Width across flats: 19mm

Article no.: 644550 19

Select article variation and quantity

Width across flats (mm) Unit price incl. VAT

Availability

  • Square drive: 3/4

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Width across flats 19 mm
Square drive 3/4 in
⌀ drive output end 29.2 mm
Length 50 mm
Drive profile Hexagon socket
Type of product Socket insert

Identification & Classification

Article number 644550 19
EAN / GTIN 4045197560964
Manufacturer number 644550 19
Manufacturer Hoffmann Supply Chain GmbH & Co. KG, Poststraße 15, 90471 Nürnberg, Germany, www.hoffmann-group.com

Description

Version:

Forged from high quality steel, internally bevelled for easy fitting to bolt heads. Close tolerance jaw widths. Internal square to DIN 3120-D 20 with hole and release button.

Standard:

DIN 3124-S

Material:

Chrome vanadium steel, chrome-plated.

Downloads & documents

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart