• The item cannot be ordered due to missing prices.

Bit socket, for Torx®, 1/2 inch, Torx® profile: TX20

Article no.: 643633 TX20

Select article variation and quantity

Torx® profile Unit price incl. VAT
  • Square drive: 1/2

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Torx® profile TX20
Square drive 1/2 in
Profile size A 3.8 mm
⌀ drive end 22 mm
Length 55 mm
Drive profile Screwdriver for TORX® screws
Type of product Socket insert

Identification numbers & Classifications

Article number 643633 TX20
EAN / GTIN 4062406235697
Manufacturer number 643633 TX20

Description

Version:

High quality products made of two parts. Hardened body for receiving and transferring drive energy. Closely toleranced square socket drive for a safe and wobble-free fit on the drive tool. Square socket drive to DIN 3120.

Material:

Chrome vanadium steel, chrome-plated.

Downloads & documents

Compare with similar products

This article


Recommendations


Bit socket, for Torx®, 1/2 inch, Torx® profile: TX20

Bit socket, for Torx®, 1/2 inch, Torx® profile: TX20

⌀ drive end 22 mm 22.5 mm
Drive profile Screwdriver for TORX® screws Screwdriver for TORX® screws
Square drive 1/2 in 1/2 in
Length 55 mm 60 mm
Torx® profile TX20 TX20
Profile size A 3.8 mm 3.8 mm
Type of product Socket insert Socket insert

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart