Hexagon bit socket, 1/2 inch 10 mm

Article no.: 643229 10
Net price: €8.75
Do you want to order more than one article? To quick entry
on request
In stock
6,415 pieces in stock
Delivery time approx. 1-2 working days

Delivery times are estimates for standard shipping and are based on current stock levels, time and date of order receipt and delivery capacity.

Delivery times are not available for orders of items that are shipped by carrier, items that are not in stock and items that are ordered directly from the manufacturer.

Select article variation and quantity

Hexagon (mm) Unit price incl. VAT
  • Square drive: 1/2

Add to shopping list

    Share this product

    or copy this link

    Offers

    Set with price advantage

    Product details

    Technical Data

    Square drive 1/2 in
    ⌀ drive end 22.5 mm
    Length 60 mm
    Drive profile Hexagon screwdriver
    Type of product Socket insert

    Identification numbers & Classifications

    Article number 643229 10
    EAN / GTIN 4062406062132
    Manufacturer number 643229 10

    Description

    Version:

    High quality products made of two parts. Hardened body for receiving and transferring drive energy. Closely toleranced square socket drive for a safe and wobble-free fit on the drive tool. Square socket drive to DIN 3120.

    Standard:

    DIN 7422

    Material:

    Chrome vanadium steel, chrome-plated. Bit made of hard tough material, bright finish.

    Note:

    GARANT and HOLEX screwdriver sockets, hexagon, are available also in imperial sizes from our eShop (GARANT: No. 643232; HOLEX: No. 643222).

    Downloads & documents

    Services & product advisors

    Direct purchase

    Sign in to your Account

    Are you a new customer?

    To shopping cart