{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Hexagon | 4 mm | |
Square drive | 1/2 in | |
⌀ drive end | 24 mm | |
Length | 58 mm | |
Drive profile | Hexagon screwdriver | |
Type of product | Socket insert |
Article number | 643220 4 | |
EAN / GTIN | 4045197165220 | |
Manufacturer number | 643220 4 |
This article |
Recommendations |
|
---|---|---|
![]() ![]() Hexagon bit socket, 1/2 inch 4 mm
on request
In stock
1,741 pieces in stock
€5.85
plus VAT at the current rate
Prices plus delivery costs
|
on request
In stock
323 pieces in stock
€12.95
plus VAT at the current rate
Prices plus delivery costs
|
|
⌀ drive end | 24 | 21.5 |
Drive profile | Hexagon screwdriver | Hexagon screwdriver |
Square drive | 1/2 | 1/2 |
Length | 58 | 140 |
Hexagon | 4 | 4 |
Type of product | Socket insert | Socket insert |