Single hexagon socket for spark plugs 3/8 inch 18 mm

Article no.: 637310 18
Net price: 19,80 €
on request
In stock
84 pieces in stock
Delivery time approx. 1-2 working days

Delivery times are estimates for standard shipping and are based on current stock levels, time and date of order receipt and delivery capacity.

Delivery times are not available for orders of items that are shipped by carrier, items that are not in stock and items that are ordered directly from the manufacturer.

Select article variation and quantity

Width across flats (mm) Unit price incl. VAT
  • Square drive: 3/8

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Width across flats 18 mm
Square drive 3/8 in
⌀ drive output end 24.2 mm
Length 65 mm
Drive profile Hexagon socket
Retention mechanism for spark plugs Rubber retainer
Type of product Socket insert

Identification numbers & Classifications

Article number 637310 18
EAN / GTIN 4018754003228
Manufacturer number 02130018

Description

Version:

Forged from high quality steel, internally bevelled for easy fitting to bolt heads. Internal square to DIN 3120.
Optimum grain orientation due to special forging process. Close tolerance sockets with AS drive profile protect corners of bolt head. Hardened in an oil bath, stress-relieved and distortion-free for a precision fit. Smoothed finish.
Hex sockets.

Material:

HPQ® high performance steel, non-flaking chrome-plated over nickel.

Downloads & documents

Services & product advisors

Direct purchase

Sign in to your Account

Are you a new customer?

To shopping cart