{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Width across flats | 11/16 in | |
Square drive | 3/8 in | |
⌀ drive output end | 23.9 mm | |
Length | 27 mm | |
Drive profile | Hexagon socket | |
Type of product | Socket insert |
Article number | 637222 11/16 | |
EAN / GTIN | 4062406311254 | |
Manufacturer number | 637222 11/16 |
This article |
Recommendations |
|||
---|---|---|---|---|
Hexagon socket, 3/8 inch imperial version, Width across flats: 11/16in
on request
Delivery in 3 - 4 working days
1 pieces in stock
CHF 5.90
plus VAT at the current rate
Prices plus delivery costs
|
on request
Delivery in 3 - 4 working days
0 pieces in stock
CHF 7.30
plus VAT at the current rate
Prices plus delivery costs
|
on request
Delivery in 3 - 4 working days
1 pieces in stock
CHF 7.35
plus VAT at the current rate
Prices plus delivery costs
|
on request
Delivery in 3 - 4 working days
0 pieces in stock
CHF 4.40
plus VAT at the current rate
Prices plus delivery costs
|
|
⌀ drive output end | 23.9 mm | 23.9 mm | 24.6 mm | 24.6 mm |
Drive profile | Hexagon socket | Hexagon socket | Hexagon socket | Hexagon socket |
Square drive | 3/8 in | 3/8 in | 1/2 in | 1/2 in |
Length | 27 mm | 27 mm | 38 mm | 38 mm |
Width across flats | 11/16 in | 11/16 in | 11/16 in | 11/16 in |
Type of product | Socket insert | Socket insert | Socket insert | Socket insert |