Universal joint, 3/8 inch 3/8

Article no.: 636229 3/8
Net price: €20.90
on request
In stock
1,831 pieces in stock
Delivery time approx. 1-2 working days

Delivery times are estimates for standard shipping and are based on current stock levels, time and date of order receipt and delivery capacity.

Delivery times are not available for orders of items that are shipped by carrier, items that are not in stock and items that are ordered directly from the manufacturer.

Select article variation and quantity

Type Unit price incl. VAT
  • Square drive: 3/8

Add to wishlist

Share this product

or copy this link

Offers

Set with price advantage

Product details

Technical Data

Square drive 3/8 in
overall length 52 mm
with QuickRelease no
Type of product Universal joint

Identification numbers & Classifications

Article number 636229 3/8
EAN / GTIN 4062406064426
Manufacturer number 636229 3/8

Description

Version:

External and internal square drives to DIN 3120.

Standard:

The QuickRelease locking system prevents inadvertent release or loss of a tool.

Material:

Chrome vanadium steel, chrome-plated.

Suitable for:

Manual use.

Downloads & documents

Services & product advisors

Direct purchase

Sign in to your Account

Are you a new customer?

To shopping cart