{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
overall length | 240 mm | |
Square drive | 3/8 in | |
Type of product | Extension |
Article number | 635400 240 | |
EAN / GTIN | 4018754012589 | |
Manufacturer number | 12010003 |
This article |
Recommendations |
|
---|---|---|
![]() ![]() Extension, 3/8 inch 240 mm
on request
In stock
112 pieces in stock
15,30 €
plus VAT at the current rate
Prices plus delivery costs
|
on request
In stock
1,999 pieces in stock
12,37 €
plus VAT at the current rate
Prices plus delivery costs
|
|
Quadro di manovra femmina | 3/8 | 3/8 |
Lunghezza complessiva | 240 | 240 |
Tipo di prodotto | Extension | Anello filettato |