Socket set 3/8 inch square drive 15 pieces 12

Article no.: 633812 12
plus VAT at the current rate Prices plus delivery costs
on request
In stock
309 pieces in stock
  • Square drive: 3/8
  • Width across flats range, bi-hex sockets: 8-19
  • Material: Chromium vanadium
  • Degree of fill of a drawer in units: 5×10

Product details

Technical Data

Square drive 3/8 in
Width across flats range, bi-hex sockets 8-19 mm
Material Chromium vanadium
Packaging ABS plastic box
Length 257 mm
Width 147 mm
Height 45 mm
Drive profile Bi-hex socket
Surface chrome-plated
Degree of fill of a drawer in units 5×10
Type of product Socket spanner

Identification numbers & Classifications

Article number 633812 12
EAN / GTIN 4062406060725

Description

Version:

Drives / accessories to DIN 3122 / 3123; sockets to DIN 3124. Internal / external square drives to DIN 3120.
All tools are held securely for easy access in a specially moulded hard-wearing PUR foam inlay.
With bi-hexagon sockets No. 637029.

Application:

For hexagon head screws / nuts with thread M5 − M12.

Material:

Chrome vanadium steel, chrome-plated.

Supplied with:

Sockets: 11 pcs.
size 8; 10; 11; 12; 13; 14; 15; 16; 17; 18; 19 mm
Extensions: 2 pcs. No. 635429 size 75; 240
Universal joint: 1 pc. No. 636229
Ratchet: 1 pc. No. 635025
Storage in: ABS plastic box

Downloads & documents

Suitable products

Spare parts

Services & product advisors

You might also be interested in

Create new article code

Change article code

By means of article codes you can record your internal item numbers in the eShop.

Share this product

or copy this link

Add to shopping list

    Direct purchase

    Sign in to your Account

    To shopping cart