T-handle, 1/4 inch QuickRelease 116 mm

Article no.: 633050 116
plus VAT at the current rate Prices plus delivery costs
on request
In stock
50 pieces in stock
  • Square drive: 1/4

Offers

Set with price advantage

Product details

Technical Data

Square drive 1/4 in
overall length 116 mm
Type of product Socket spanner

Identification numbers & Classifications

Article number 633050 116
EAN / GTIN 4018754150984
Manufacturer number 11071000

Description

Version:

Material selection and special forging method guarantee optimal functioning and long life.
With movable sliding head.

Application:

The QuickRelease locking system prevents inadvertent release or loss of a tool.

Standard:

Sturdy all-steel ratchet in short slim design Particularly suitable for use in restricted spaces. With ergonomic finger supports at the end of the handle. 15° offset.
DIN 3122-A 6.3

Material:

Chrome alloy steel, non-flaking, chrome-plated over nickel.

Suitable for:

Manual use.

Downloads & documents

Compare with similar products

This article


Recommendations


T-handle, 1/4 inch QuickRelease 116 mm

T-handle, 1/4 inch QuickRelease 116 mm

on request
In stock
50 pieces in stock
€12.85
plus VAT at the current rate Prices plus delivery costs
on request
In stock
2,828 pieces in stock
€5.95
plus VAT at the current rate Prices plus delivery costs
Square drive 1/4 1/4
overall length 116 116
Type of product Socket spanner Socket spanner

Services & product advisors

You might also be interested in

Create new article code

Change article code

By means of article codes you can record your internal item numbers in the eShop.

Share this product

or copy this link

Add to shopping list

    Direct purchase

    Sign in to your Account

    To shopping cart