T-handle, 1/4 inch 116 mm

Article no.: 633029 116
Net price: 5,95 €
on request
In stock
2,828 pieces in stock
Delivery time approx. 1-2 working days

Delivery times are estimates for standard shipping and are based on current stock levels, time and date of order receipt and delivery capacity.

Delivery times are not available for orders of items that are shipped by carrier, items that are not in stock and items that are ordered directly from the manufacturer.

  • Square drive: 1/4

Offers

Set with price advantage

Product details

Technical Data

Square drive 1/4 in
overall length 116 mm
Type of product Socket spanner

Identification numbers & Classifications

Article number 633029 116
EAN / GTIN 4062406063498
Manufacturer number 633029 116

Description

Version:

Material selection and special forging method guarantee optimal functioning and long life.
With movable sliding head.

Standard:

Sturdy all-steel ratchet in short slim design Particularly suitable for use in restricted spaces. With ergonomic finger supports at the end of the handle. 15° offset.
DIN 3122-A 6.3

Material:

Chrome vanadium steel, chrome-plated.

Suitable for:

Manual use.

Downloads & documents

Services & product advisors

Create new article code

Change article code

By means of article codes you can record your internal item numbers in the eShop.

Share this product

or copy this link

Add to shopping list

    Direct purchase

    Sign in to your Account

    Are you a new customer?

    To shopping cart