{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
overall length | 100 mm | |
Square drive | 1/4 in | |
Type of product | Extension |
Article number | 632420 100 | |
EAN / GTIN | 4045197553034 | |
Manufacturer number | 632420 100 |
This article |
Recommendations |
|||
---|---|---|---|---|
Extension, 1/4 inch, overall length: 100mm
on request
In stock
1,310 pieces in stock
50,48 SEK
plus VAT at the current rate
Prices plus delivery costs
|
on request
In stock
387 pieces in stock
182,85 SEK
plus VAT at the current rate
Prices plus delivery costs
|
on request
In stock
2,110 pieces in stock
86,71 SEK
plus VAT at the current rate
Prices plus delivery costs
|
on request
In stock
403 pieces in stock
84,76 SEK
plus VAT at the current rate
Prices plus delivery costs
|
|
Square drive | 1/4 in | 3/4 in | 1/4 in | 1/4 in |
overall length | 100 mm | 100 mm | 100 mm | 100 mm |
Square with Wobble-Fix | with angle of inclination | |||
Type of product | Extension | Extension | Extension | Extension |