Reversible ratchet, 1/4 inch with ejector, Type: 1/4

Article no.: 632025 1/4
Discount
53.67 €
Price valid until Jan 3, 2025
Net price: €30.20
on request
In stock
5,891 pieces in stock
Delivery time approx. 1-2 working days

Delivery times are estimates for standard shipping and are based on current stock levels, time and date of order receipt and delivery capacity.

Delivery times are not available for orders of items that are shipped by carrier, items that are not in stock and items that are ordered directly from the manufacturer.

Select article variation and quantity

Type Unit price incl. VAT
  • Square drive: 1/4

Add to wishlist

Share this product

or copy this link

Offers

Product details

Technical Data

Square drive 1/4 in
Standard DIN 3122; DIN 3120
overall length 115 mm
No. of teeth 36
Working angle 10 degrees
Material Chrome alloy steel
Surface chrome-plated
Type of product Ratchet
USP1 Reversible
USP2 with ejector, 10° working angle, 115 mm long, chrome-plated

Identification numbers & Classifications

Article number 632025 1/4
EAN / GTIN 4062406353940
Manufacturer number 632025 1/4

Description

Version:

Material selection and special forging method guarantee optimal functioning and long life.
With reversing lever for right-hand and left-hand threads.

Standard:

External square drives to DIN 3120-A 6.3 with spring ball, square socket drives to DIN 3120.
DIN 3122-D 6.3

Material:

Chrome vanadium steel, chrome-plated.

Suitable for:

Manual use.

Downloads & documents

Suitable products

Services & product advisors

Direct purchase

Sign in to your Account

Are you a new customer?

To shopping cart