Socket, 1/4 inch for Torx® E5

Article no.: 631500 E5
Net price: 7,70 €
Do you want to order more than one article? To quick entry
on request
In stock
117 pieces in stock
Delivery time approx. 1-2 working days

Delivery times are estimates for standard shipping and are based on current stock levels, time and date of order receipt and delivery capacity.

Delivery times are not available for orders of items that are shipped by carrier, items that are not in stock and items that are ordered directly from the manufacturer.

Select article variation and quantity

Torx® profile Unit price incl. VAT
  • Square drive: 1/4

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Torx® profile E5
Square drive 1/4 in
Profile size A 4.7 mm
⌀ drive output end 6.7 mm
Length 23 mm
Drive profile Socket for TORX® screws
Material HPQ® high performance steel
Surface chrome-plated
Type of product Socket insert

Identification numbers & Classifications

Article number 631500 E5
EAN / GTIN 4018754000944
Manufacturer number 01270005

Description

Version:

Forged from high quality steel, internally bevelled for easy fitting to bolt heads.
Square drive socket with hole to DIN 3120 D 6.3.

Material:

HPQ® high performance steel, non-flaking chrome-plated over nickel.

Downloads & documents

Services & product advisors

Direct purchase

Sign in to your Account

Are you a new customer?

To shopping cart