{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Width across flats | 5/16 in | |
Square drive | 1/4 in | |
⌀ drive output end | 11.9 mm | |
Length | 24.8 mm | |
Drive profile | Screwdriver for TORX® screws | |
Type of product | Socket insert |
Article number | 631032 5/16 | |
EAN / GTIN | 4062406309541 | |
Manufacturer number | 631032 5/16 |
This article |
Recommendations |
||||
---|---|---|---|---|---|
Hexagon socket 1/4 inch imperial version, Width across flats: 5/16in
on request
In stock
646 pieces in stock
4,43 €
plus VAT at the current rate
Prices plus delivery costs
|
on request
In stock
498 pieces in stock
6,26 €
plus VAT at the current rate
Prices plus delivery costs
|
on request
In stock
766 pieces in stock
3,10 €
plus VAT at the current rate
Prices plus delivery costs
|
on request
In stock
541 pieces in stock
10,08 €
plus VAT at the current rate
Prices plus delivery costs
|
on request
In stock
648 pieces in stock
4,18 €
plus VAT at the current rate
Prices plus delivery costs
|
|
⌀ drive output end | 11.9 mm | 11.8 mm | 11.9 mm | 11.9 mm | 11.8 mm |
Drive profile | Screwdriver for TORX® screws | Hexagon socket | Hexagon socket | Hexagon socket | Hexagon socket |
Square drive | 1/4 in | 3/8 in | 1/4 in | 1/4 in | 3/8 in |
Length | 24.8 mm | 25.5 mm | 24.8 mm | 50 mm | 25.5 mm |
Width across flats | 5/16 in | 5/16 in | 5/16 in | 5/16 in | 5/16 in |
Type of product | Socket insert | Socket insert | Socket insert | Socket insert | Socket insert |